0727215-012
Veeder Root Counters, 7272/7287 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0727215-012

Veeder Root Counters, 7272/7287 Series

0727215-012

Veeder Root Counters, 7272/7287 Series
Mechanical totalilzing Counter,
MFG Item Number
0727215-012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 7272/7287 Series
Item #
0727215-012
Mechanical totalilzing Counter,

7272/7287 Series Information

  • Revolution or Direct Drive
  • 5 Figure Display
  • Stainless Steel Shaft
  • Knob Reset
  • Base Mount
The long time standard in small, flange mount, mechanical totalizers. All external and internal parts are corrosion resistant. Its ruggedness and reliability contribute to trouble free and accurate performance indoors and out.

Specifications

Specifications
Manufacturer Part Number 0727215-012
Manufacturer Veeder Root
Product Series 7272/7287
Family Series Veeder Root Counters, 7272/7287 Series
Description Mechanical totalilzing Counter, 5-Digit, Rachet Drive, Lock & Key Reset, #1 Rot, Clockwise Rotation
Color White Text on Black Background
Number of Digits 5
Gearing 1:01
Torque 3 oz-in
Drive Ratchet
Reset Lock and Key
Mounting Surface Mount
Digit Height (in) 0.19 "
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
Alternatives
0727215-001
0727215-001
Veeder Root Counters, 7272/7287 Series