Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Preset Timers

We can't find products matching the selection.

Preset Timers for Automated Control and Process Operation

Preset timers are used to control equipment operation based on a defined time value. Once a preset time is reached, the timer can trigger an output, stop a process, start a sequence, or signal another control device. In automation and control systems, preset timers help operators manage repeatable timing functions with consistency and accuracy.

In practical applications, preset timers are used in machinery, production lines, packaging equipment, HVAC systems, pumps, conveyors, lighting systems, and process control panels. They are commonly applied where a machine cycle, delay, runtime, or process interval must be controlled to a specific duration. Preset timers can also support sequencing functions by coordinating when connected devices energize, de-energize, or transition to the next step in an automated operation.

When selecting a preset timer, key considerations include timing range, display type, input signal, output configuration, reset method, mounting style, and power requirements. Depending on the application, users may need a timer with relay outputs, digital displays, programmable settings, panel mounting, or compatibility with existing control circuits. Proper selection helps improve timing accuracy, reduce operator error, and support reliable equipment control.

Preset timers are part of a broader automation and control timing category that also includes elapsed time indicators, time delay relays, counters, and related control devices. Choosing the right timing device depends on whether the application requires active timing control, accumulated runtime tracking, or simple delay functions.

Frequently Asked Questions

What is the difference between a preset timer and an elapsed time indicator?

A preset timer is used to control an output when a specific time value is reached. An elapsed time indicator is used to record accumulated runtime or operating hours for equipment tracking, maintenance scheduling, or usage monitoring.

What causes errors in preset timers?

Timing errors can be caused by incorrect settings, unstable input voltage, electrical noise, faulty reset signals, worn controls, or incorrect wiring. Verifying the timer configuration and control circuit usually helps identify the issue.

Can preset timers be integrated with PLC systems?

Yes, preset timers can be used with PLC systems when a hardware-based timing function, local display, or independent timing output is required. The timer's input and output signals must match the PLC or control circuit requirements.