Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Wire Duct

We can't find products matching the selection.

Wire Duct for Control Panel Wiring, Cable Routing, and Wire Management

Wire duct is used to organize, route, and protect wiring inside electrical enclosures, control panels, automation cabinets, and equipment assemblies. By providing defined pathways for conductors, wire duct helps improve panel layout, reduce wiring clutter, and support easier installation, troubleshooting, and maintenance.

In industrial and commercial applications, wire duct is commonly used with control wiring, power wiring, signal cables, terminal blocks, relays, circuit protection devices, PLCs, and other panel-mounted components. Slotted wire duct allows wires to enter and exit at multiple points along the duct, making it well-suited for complex control panels with many branch connections. Solid wall wire duct provides additional wire containment and protection where fewer breakouts are needed or where a cleaner cable path is preferred.

When selecting wire duct, key considerations include duct width and height, slot configuration, material, temperature rating, fill capacity, mounting method, and enclosure space. The duct should provide enough capacity for current wiring while allowing room for future changes or expansion. Proper wire duct selection supports improved airflow, better separation between power and signal wiring, and easier access during panel service.

Wire duct is often used as part of a broader wire management and connection strategy alongside terminals, cordsets, connectors, cable ties, labels, and other control panel accessories. A well-organized wire duct layout can help reduce installation time, improve serviceability, and support a cleaner, more professional electrical assembly.

Frequently Asked Questions

Can wire duct be used for both power and signal wiring?

Yes, but power and signal wiring should be separated when needed to reduce electrical noise and interference. Proper duct layout helps maintain separation between high-voltage, low-voltage, and sensitive signal circuits.

What is wire duct fill capacity?

Wire duct fill capacity refers to how much wiring can be placed inside the duct while still allowing proper routing, access, and heat dissipation. Overfilled duct can make maintenance difficult and may contribute to heat buildup.

How do I choose the right wire duct size?

Choose wire duct based on the number of wires, conductor size, bend radius, fill capacity, and available panel space. It is good practice to allow extra space for heat dissipation, maintenance access, and future wiring changes.