Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Check Valves

We can't find products matching the selection.

Types of Check Valves

Check valves allow flow in one direction and help prevent backflow in hydraulic and pneumatic systems. They are used to protect components, maintain pressure, and support stable circuit operation.

  • Check valves used to prevent reverse flow in a circuit.
  • Valves selected to maintain pressure or protect upstream components.
  • Check valves chosen to match port standards and sealing methods.

For pressure protection components, compare Relief Valves.

Key Selection Criteria for Check Valves

  • Flow direction and installation orientation requirements.
  • Pressure rating and temperature requirements.
  • Cracking pressure and performance needs for the application.
  • Port size and connection standard compatibility.
  • Contamination considerations and environment.

Select a check valve that matches flow direction and circuit requirements to avoid restriction and unintended backflow.

Frequently Asked Questions

What is a check valve used for in fluid power systems?

A check valve allows one-way flow and prevents backflow that can affect circuit stability or damage components.

What should I confirm for cracking pressure and flow direction?

Confirm the required flow direction and installation orientation, then verify cracking pressure and pressure rating match the circuit requirements.

How do I choose a check valve for contamination environments?

Consider contamination exposure and select valve styles/materials suited for the environment, along with proper filtration and maintenance practices.