Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Mounted Bearings

We can't find products matching the selection.

Mounted Bearings for Shaft Support and Bearing Housed Assemblies

Mounted bearings are bearing assemblies designed to support rotating shafts while providing a housed mounting point for easier installation and replacement. When comparing industrial mounted bearings, it is common to review bearing type, seal design, material, and shaft diameter to identify the best fit for the application.

Selection often starts with the housing style and shaft size, but operating conditions can also affect which mounted bearing is appropriate. Different applications may call for different bearing arrangements, locking methods, or seal options depending on load, contamination exposure, moisture, and service conditions. Reviewing how the unit will be mounted and the environment it will operate in can help narrow the right option.

Seal design and material choice can also influence long-term performance and maintenance needs. Applications exposed to dust, debris, washdown conditions, or corrosive environments may require closer attention to bearing protection and housing material. For broader related product options, Galco also offers additional bearings and motors, drives & accessories for industrial equipment.

Frequently Asked Questions

What are mounted bearings used for?

Mounted bearings are used to support rotating shafts in industrial equipment while providing a bearing-and-housing assembly that is easier to install and replace. They are commonly used where shaft support, alignment, and serviceability are important.

How do I choose the right mounted bearing type?

The right mounted bearing type depends on how the assembly will be installed and what the application requires during operation. Housing style, load conditions, shaft support needs, and environmental exposure can all help determine which configuration is most appropriate.

Why does shaft diameter matter when selecting mounted bearings?

Shaft diameter is one of the main sizing factors because the bearing must fit the shaft correctly to support proper operation. Reviewing shaft dimensions carefully helps narrow compatible mounted bearing options and supports a more reliable fit.

How do seals and materials affect mounted bearing selection?

Seal design can affect how well the bearing is protected from dust, debris, and moisture, while material choice can influence durability and corrosion resistance. Reviewing the operating environment and service conditions can help determine which combination is best suited to the application.