Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Cable Grommets

We can't find products matching the selection.

Cable grommets are protective components installed in panel cutouts, enclosures, or equipment housings to allow cables to pass through safely while protecting them from mechanical damage, abrasion, and environmental exposure. They are typically made from rubber, plastic, or elastomer materials and create a smooth, insulated barrier between the cable and the mounting surface.

When cables pass through metal or plastic panels, sharp edges can damage insulation and cause electrical faults. Cable grommets prevent direct contact between cables and enclosure edges, reducing wear, providing strain relief, and extending cable life.

Cable grommets are commonly used in industrial control panels, electrical enclosures, and automation systems alongside related cable entry and management products to maintain enclosure protection, proper cable routing, and electrical system reliability.

Types of Electrical Cable Grommets

Cable grommets are available in various designs to accommodate different cable entry requirements:

  • Standard open cable grommets, used for routing individual cables through panel openings
  • Split cable grommets, designed for pre-terminated cables that cannot be disconnected during installation
    Sealing cable grommets, which provide environmental sealing against dust and moisture
  • Multi-cable entry grommets, allowing multiple cables to pass through a single entry point
  • Strain relief grommets, which prevent cable movement and reduce mechanical stress

Industrial cable grommets are available in multiple sizes and clamping ranges, such as grommets designed for cable diameters from 3 mm to over 50 mm, depending on application requirements.

Frequently Asked Questions

What is the difference between a cable grommet and a cable gland?

Cable grommets protect and guide cables through openings, while cable glands provide sealing, strain relief, and secure cable termination at enclosure entry points.

How are cable grommets installed?

Cable grommets are typically inserted into panel cutouts, where their flanges secure them in place and provide a protective barrier around cables.