Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Conduit Trapeze Supports

We can't find products matching the selection.

Conduit trapeze supports are structural mounting systems designed to suspend and support multiple runs of electrical conduit, cable tray, or MC/AC cable from ceilings, beams, or structural surfaces. These supports provide a stable framework that maintains proper conduit alignment, spacing, and load distribution in industrial and commercial electrical installations.

Electrical conduit itself is used to protect and route wiring safely throughout buildings and equipment, shielding conductors from mechanical damage, moisture, and environmental exposure.

Conduit trapeze supports simplify installation by allowing multiple conduit runs to be supported from a single mounting structure. Many designs use a Z-shaped or channel profile that aligns conduits automatically and eliminates the need for individual conduit clamps at each support point.

These supports are commonly used with related conduit mounting and electrical system components to ensure secure installation and proper protection of electrical wiring systems.

How to Choose the Right Conduit Trapeze Support

Selecting the correct conduit trapeze support depends on several technical and installation factors:

  • Conduit size and quantity
  • Load capacity requirements
  • Mounting configuration and installation environment
  • Material type such as steel or stainless steel
  • Environmental conditions such as moisture or corrosion exposure

Proper support selection ensures reliable conduit installation, structural integrity, and compliance with electrical installation standards.

Frequently Asked Questions

How does a conduit trapeze support differ from conduit clamps?

Conduit trapeze supports hold multiple conduits using a single support structure, while conduit clamps secure individual conduit runs to mounting surfaces.

What load capacity should conduit trapeze supports be rated for?

The load capacity should exceed the combined weight of all supported conduit, conductors, and associated hardware, with appropriate safety margins and compliance with NEC and UL requirements.

Can conduit trapeze supports be used in corrosive environments?

Yes. Stainless steel or coated supports are available for environments where corrosion resistance is required.