Tumbler Switch

We can't find products matching the selection.

Tumbler switches are used for manual switching in control panels and equipment interfaces. They are selected for applications requiring a simple, reliable on-off or multi-position switching function. If your application also includes position or travel control, see Rotary Limit Switches.

Types of Tumbler Switches

  • Tumbler switches used for basic on-off control functions.
  • Multi-position tumbler switches used when multiple circuit states are needed.
  • Panel-mount switches selected for compact control and operator interface designs.

Key Selection Criteria for Tumbler Switches

Choosing the correct tumbler switch requires evaluating several technical factors:

  • Pole and throw configuration required for the circuit.
  • Electrical ratings appropriate for voltage and current in the application.
  • Mounting style and panel cutout requirements.
  • Actuator style and feel appropriate for operator use.
  • Environmental considerations such as dust, moisture, and vibration.

Selecting properly rated switches helps support reliable operation and reduces the risk of premature wear or contact issues. For enclosure installation accessories, see Knockout Reducing Washers.

Frequently Asked Questions

What are tumbler switches commonly used for?

They are commonly used for manual control in panels and equipment interfaces where simple switching between circuit states is required.

How do I choose the right pole and throw configuration?

Start by confirming how many circuits you need to switch and how many positions are required, then select a configuration that matches the wiring and control intent.

What should I consider for mounting and panel fit?

Review mounting style, panel thickness compatibility, and required cutout dimensions, then choose a switch that fits the physical layout and operator access needs. For related position control components, see Rotary Limit Switches.