Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Reed

We can't find products matching the selection.

Reed Relays for High-Speed, Low-Signal Switching and Precision Control

Reed relays are compact electromechanical switching devices designed for low-level signal switching, high-speed operation, and long electrical life. They use magnetically actuated reed contacts sealed within a glass envelope, which provides excellent isolation and protection from environmental contamination. This construction makes reed relays ideal for applications requiring high reliability, fast response times, and precise signal control.

As a specialized category within broader a industrial relay solutions, reed relays are used where standard switching devices may not provide the required sensitivity or speed.

In industrial and electronic applications, reed relays are commonly used for signal switching, test and measurement equipment, telecommunications systems, and instrumentation circuits. Their ability to handle very low currents and voltages with minimal contact resistance makes them well-suited for sensitive applications where signal integrity is critical. Reed relays are also used in automated test systems, medical equipment, and data acquisition systems, where repeatability and accuracy are essential.

When selecting a reed relay, important considerations include switching voltage and current, contact resistance, coil voltage, and switching speed. Additional factors such as insulation resistance, dielectric strength, and expected switching frequency should also be evaluated. Because reed relays are designed for low-power applications, it is important to ensure that load requirements do not exceed their rated capacity. Proper selection ensures reliable operation, minimal signal distortion, and long-term performance in precision switching applications.

Frequently Asked Questions

Why are reed relays preferred for low-level signal switching?

Reed relays have very low and stable contact resistance, which minimizes signal loss and distortion. Their sealed contacts also prevent contamination and oxidation, ensuring consistent performance in sensitive circuits.

What causes contact wear in reed relays?

Contact wear is primarily caused by electrical arcing during switching, especially when switching inductive or higher current loads. Operating within rated limits and using appropriate suppression methods can extend relay life.

Can reed relays switch both AC and DC loads?

Yes, reed relays can switch both AC and DC loads, but performance varies depending on the load characteristics. DC switching can be more demanding due to the absence of a natural current zero crossing, so ratings must be carefully observed.