Cases

We can't find products matching the selection.

Protective Cases for Tools, Testers and Field Service Equipment

Cases are used to store, secure, and protect valuable equipment and tools for transport, jobsite work, and field service. The right case helps prevent damage, improves organization, and keeps essential gear ready for maintenance, troubleshooting, or installation tasks.

Belt and pouch cases offer the most convenience at the lowest degree of protection. They provide quick access and multiple pockets for carrying frequently used hand tools, fasteners, and everyday essentials that technicians need throughout the workday.

Softshell cases offer better all-around protection for larger tools and portable instruments, such as multimeters, testers, and small diagnostic equipment. These cases are ideal for users who need lightweight portability while still protecting gear from dust, impact, and general wear.

Hardshell cases provide the highest level of protection and are designed for sensitive or high-value equipment. Portability depends on the size and weight of the tools being carried, but many models can be customized with additional sleeves, pockets, and accessories or foam inserts that completely surround equipment for maximum protection during transport and storage.

Browse our selection of belt cases, softshell bags, and hardshell protective cases to find the right storage solution for your tools and field service needs.

Frequently Asked Questions

When should a hardshell case be used instead of a softshell tool bag?

Hardshell cases are ideal for sensitive or high-value tools that require impact resistance and environmental protection. Softshell cases are better suited for general transport when flexibility and lightweight storage are priorities.

What features should be considered when selecting a case for multimeters or test instruments?

Cases for portable testers should provide secure compartments, padding, and protection from dust or moisture. Softshell designs offer convenient carry options, while hardshell models can be outfitted with foam inserts and case accessories for customized protection.

What type of protective case is best for field service and industrial maintenance work?

Field service technicians often choose cases based on the level of protection and portability required. Belt cases and pouches offer quick access for everyday tools, while softshell and hardshell cases provide greater protection for instruments and diagnostic equipment.