Fasteners

We can't find products matching the selection.

Fasteners for Industrial Assembly, Mounting and Maintenance

Fasteners are a subtype of hardware used to join two or more pieces of equipment or solid material. They are often removable should the joined equipment need to be disassembled for maintenance, repair, or replacement. Fasteners are essential across electrical installations, industrial fabrication, and general hardware applications.

The most common fasteners are bolts and screws. Screws thread directly into the joined substrates, either fastening into a pre-threaded hole or self-threading into the material. Bolts pass through the material and take a nut on the other side, with fastening achieved by applying torque to secure the connection.

Other fasteners include anchors and staples for specialized mounting and attachment needs. Washers are commonly used to distribute the load of a torqued fastener, reduce surface damage, and improve long-term connection reliability.

Browse our selection of products to find the right fastening solutions for your next installation or repair project.

Frequently Asked Questions

What is the difference between bolts and screws in industrial applications?

Screws are designed to thread directly into a material or pre-tapped hole and are commonly used for lighter-duty fastening and sheet metal applications. Bolts pass through aligned holes and are secured with a nut, making them better suited for higher-load connections and structural assemblies.

When should washers be used with fasteners?

Washers are used to distribute clamping force, protect surface finishes, and reduce the risk of fastener loosening. They are especially important when fastening into softer materials or when higher torque is required.

How do I select the right fastener for an industrial application?

Fastener selection depends on load requirements, base material, environmental exposure, and whether the connection needs to be removable. Considering factors such as fastener size, thread type, and use of washers or anchors helps ensure proper performance in industrial assembly and maintenance work.