Threaded Rods

We can't find products matching the selection.

Threaded Rods for Fastening, Structural Support and Mounting

Threaded rods are long, straight metal bars with continuous threading along their length. They are used in a wide range of industrial, electrical and construction applications where adjustable fastening, tensioning or structural support is required. Threaded rods provide flexibility for custom builds and are often used when standard fasteners are not suitable due to length or load requirements.

Threaded rods are commonly installed through materials or structural elements and secured on one or both ends with nuts and washers to hold equipment and assemblies in place. They pair well with related hardware such as bolts, nuts and washers to create strong, adjustable connections.

Threaded rods are often used to support conduit runs, hang mechanical systems, anchor equipment and provide a stable backbone for mounting brackets and supports. These rods can be cut to the desired length and finished with appropriate hardware for a tight, secure fit. For overhead installations, threaded rods work with suspension hardware to maintain code-compliant support of piping, conduit and cable trays.

Browse our selection of threaded rods and compatible hardware to find the right components for your next installation, fabrication or maintenance project.

Frequently Asked Questions

How does rod diameter affect load capacity?

Larger diameter threaded rods generally offer higher load capacity and improved resistance to bending. Rod diameter should be selected based on the supported load, span length and safety requirements of the installation.

Are threaded rods suitable for vibration-prone environments?

Threaded rods can be used in vibration-prone environments when installed with proper locking methods such as double nuts or locking washers. These techniques help prevent loosening over time in industrial and mechanical systems.

How are threaded rods used in overhead suspension systems?

Threaded rods are commonly used to suspend conduit, cable trays and mechanical equipment from ceilings or structural members. They provide vertical support and allow precise height adjustment when paired with nuts, washers and compatible suspension hardware.